missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ S150-AT Fixed Angle Rotor
Description
Perform high-speed applications with the Thermo Scientific™ S150-AT Fixed Angle Rotor, which operates at 150,000rpm with 8 x 2.0mL capacity.
Features:
- Fixed angle (30°) titanium rotor
- Capacity: 8 × 2.0mL
- Maximum Speed/RCF: 150,000rpm/899,744 x g
- K factor: 6.1
Compatible with:
Thermo Scientific™ Sorvall™ MTX 150 Series Micro-Ultracentrifuge, MX Series Floor Model Micro-Ultracentrifuge
Specifications
Specifications
| Description | S150-AT Fixed Angle Rotor |
| Material | Titanium |
| Type | Fixed Angle Rotor |
| Capacity | 8 x 2 mL |
| Max. RCF | 899,744 x g |
| Max. Speed | 150,000 rpm |
| Radius (Metric) | 35.8 mm |
| Radius (Metric) Min. | 20.8 mm |
| K Factor | 6.1 |
| Max. Tube Length | 34 mm |
| Show More |