missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ S100-AT3 Fixed Angle Rotor for MTX and MX Plus Micro-Ultracentrifuges

Catalog No. 361010671
missing translation for 'changeView'
missing translation for 'orderingAttributeHoverText'
Capacity:
20 x 0.2 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
361010671 20 x 0.2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 missing translation for 'options'
Catalog No. 361010671 missing translation for 'mfr' Thermo Scientific™ missing translation for 'supplierNo' 45585

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Process samples more effectively with the Thermo Scientific™ S100-AT3 Fixed Angle Rotor, which can operate at 100,000rpm.

Features:

  • Fixed angle (30°) titanium rotor
  • Capacity: 20 × 0.2mL
  • Max. Speed/RCF: 100,000rpm/435,630 x g
  • K factor: 7

Compatible with:

Thermo Scientific Sorvall MTX 150 Micro-Ultracentrifuge series, Sorvall MX Floor Model Micro-Ultracentrifuge series

Recommended for:

  • Multiple micro-sample pelleting
  • Analytical isolation of lipoprotein

Specifications

Description S100-AT3 Fixed Angle Rotor
Material Titanium
Type Fixed Angle Rotor
Capacity 20 x 0.2 mL
Max. RCF 435,630 x g
Max. Speed 100,000 rpm
Radius (Metric) 39 mm
Radius (Metric) Min. 29.6 mm
K Factor 7
Max. Tube Length 20 mm
Max. Tube Diameter 7 mm
Net Weight 1.1 lb. (0.49 kg)
For Use With (Equipment) Thermo Scientific™ Sorvall™ MTX and MX Plus micro-ultraCentrifuges
Angle 30°
Avg. RCF 383,131 x g
Min. RCF 330,632 x g
Show More Show Less