missing translation for 'onlineSavingsMsg'
Learn More

S-Curve™ Bottle and Wiper Dispensers

Catalog No. 19170647
Change view
Click to view available options
Dimensions (L x W x H):
10 x 10 x 12.5 in.
13 x 13 x 12.75 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
19170647 13 x 13 x 12.75 in.
19162571 10 x 10 x 12.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19170647 Supplier S-Curve™ Supplier No. BWD9512PETG

A combined wiper dispenser and bottle holder that can be mounted to a wall

Wall mounted dispenser is designed to hold a supply of wipers and 2 bottles.
  • Available for 9 x 9 (19-162-571) or 12 x 12 (19-170-647) wipers
  • Holds up to 150 wipers
  • Holds two 3 in. diameter bottles
  • Available in clear 0.25 in. PETG material
  • Flame polished edges for a smooth finish
  • Screw holes on back for wall mounting

Specifications

Product Type Bottle/Wiper Dispenser
Color Clear
Dimensions (L x W x H) 13 x 13 x 12.75 in.
Material PETG
Mounting Wall Mount
For Use With (Equipment) Holds 150 12x12 Wipers and 2 Bottles