missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Rubber Stoppers, One Hole
Description
- Made of solid natural rubber that stays pliable over long period of time.
- Low sulfur content.
- Size marked in raised figures.
- Sold as one-pound bags.
Spécifications
Spécifications
| Diameter (Metric) Outer | 32 mm |
| Temperature Range (Metric) | -25°C to +70°C |
| Sterility | Non-sterile |
| Diameter (Metric) Top | 32 mm |
| Shape | Tapered |
| Description | Approx. No. per lb.: 18 |
| Diameter (Metric) Hole | 5 mm |
| Autoclavable | Autoclavable |
| Material | Rubber |
| Product Type | Stopper (1 hole) |
| Afficher plus de résultats |