missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Rubber Cones

Numéro de catalogue. s27057
Change view
Click to view available options
Stopper Number:
1
1, 2, 3, 4, 5, 6, 7
2
3
4
6
7
Height (Metric):
2.5 mm
3 mm
4 mm
5 mm
2.54 cm
30 mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Stopper Number Height (Metric)
S27057 7 5 mm
S27052 1 2.5 mm
S27053 2 2.5 mm
S27054 3 3 mm
S27055 4 30 mm
S27056 6 4 mm
S24511 1, 2, 3, 4, 5, 6, 7 2.54 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Numéro de catalogue. S27057 Fournisseur Eisco™ Code fournisseur CH0421G
Il en reste null

Designed for use with Buchner Funnels in filtration assemblies, these cones are made of flexible, quality neoprene rubber. Rubber Cones have superior chemical stability, and can withstand a wide temperature range.

  • Tapered filter adapter cone
  • Made of flexible, and quality neoprene rubber
  • Good chemical stability
  • Able to withstand a wide temperature range
  • Designed for use with Buchner funnels in filtration assemblies
  • Can be nested within different size cones for convenient storage
  • Autoclavable

Spécifications

Length (Metric) 8.25 cm
Autoclavable Not Autoclavable
Shape Conical
Product Type Rubber Stopper
Sterility Non-sterile
Diameter (Metric) Outer 53 mm
Diameter (Metric) Top 81 mm
Stopper Number 7
Diameter (Metric) Bottom 57 mm
Color Blue
Material Neoprene
Height (Metric) 5 mm
Afficher plus de résultats Afficher moins de résultats