missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Rubber Cones
Designed for use with Buchner Funnels in filtration assemblies, these cones are made of flexible, quality neoprene rubber. Rubber Cones have superior chemical stability, and can withstand a wide temperature range.
$8.68 - $52.43
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Color | Blue |
| Product Type | Rubber Stopper |
| Shape | Conical |
| Sterility | Non-sterile |
| Catalog Number | Mfr. No. | Stopper Number | Height (Metric) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Stopper Number | Height (Metric) | Price | Quantity | ||||
|
S27052
|
Eisco™
CH0421A |
1 | 2.5 mm |
Each for $9.11
|
|
||||
|
S27053
|
Eisco™
CH0421B |
2 | 2.5 mm |
Each for $8.68
|
|
||||
|
S27054
|
Eisco™
CH0421C |
3 | 3 mm |
Each for $10.82
|
|
||||
|
S27055
|
Eisco™
CH0421D |
4 | 30 mm |
Each for $11.29
|
|
||||
|
S27056
|
Eisco™
CH0421F |
6 | 4 mm |
Each for $17.36
|
|
||||
|
S27057
|
Eisco™
CH0421G |
7 | 5 mm |
Each for $20.50
|
|
||||
|
S24511
|
Eisco™
CH0421 |
1, 2, 3, 4, 5, 6, 7 | 2.54 cm |
Each for $52.43
|
|
||||
Description
- Tapered filter adapter cone
- Made of flexible, and quality neoprene rubber
- Good chemical stability
- Able to withstand a wide temperature range
- Designed for use with Buchner funnels in filtration assemblies
- Can be nested within different size cones for convenient storage
- Autoclavable
Specifications
| Not Autoclavable | |
| Rubber Stopper | |
| Non-sterile |
| Blue | |
| Conical |