missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Rubber Cones

Catalog No. s27056
Change view
Click to view available options
Stopper Number:
1
1, 2, 3, 4, 5, 6, 7
2
3
4
6
7
Height (Metric):
2.5 mm
3 mm
4 mm
5 mm
2.54 cm
30 mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Stopper Number Height (Metric)
S27056 6 4 mm
S27052 1 2.5 mm
S27053 2 2.5 mm
S27054 3 3 mm
S27055 4 30 mm
S27057 7 5 mm
S24511 1, 2, 3, 4, 5, 6, 7 2.54 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. S27056 Supplier Eisco™ Supplier No. CH0421F
Only null left

Designed for use with Buchner Funnels in filtration assemblies, these cones are made of flexible, quality neoprene rubber. Rubber Cones have superior chemical stability, and can withstand a wide temperature range.

  • Tapered filter adapter cone
  • Made of flexible, and quality neoprene rubber
  • Good chemical stability
  • Able to withstand a wide temperature range
  • Designed for use with Buchner funnels in filtration assemblies
  • Can be nested within different size cones for convenient storage
  • Autoclavable

Specifications

Length (Metric) 6.98 cm
Autoclavable Not Autoclavable
Shape Conical
Sterility Non-sterile
Diameter (Metric) Outer 35 mm
Product Type Rubber Stopper
Height (Metric) 4 mm
Stopper Number 6
Diameter (Metric) Top 68 mm
Material Neoprene
Diameter (Metric) Bottom 47 mm
Color Blue
Show More Show Less