missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Rtx™-624 Capillary Columns
Application-specific columns for volatile organic pollutants
Supplier: Restek™ RK10975
Description
- Crossbond™ 6% cyanopropylphenyl/94% dimethyl polysiloxane
- Can be used with GC/MS system or PID in tandem with ELCD
- Excellent separation of the early-eluting gases
Specifications
| 0.53 mm | |
| Rtx™-624 | |
| Volatile Organic Pollutants Analysis | |
| -20°C to +240°C | |
| 105 m | |
| Low to mid polar |
| G43 | |
| 240°C | |
| 3 μm | |
| 3 μm | |
| Stainless Steel | |
| Fused Silica |