missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Rtx™-624 Capillary Columns

Catalog No. p-3214651
Encompass
Change view
Click to view available options
Length (Metric):
20 m
30 m
60 m
75 m
105 m
Diameter (Metric) Inner:
0.18 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
1 μm
1.4 μm
1.8 μm
3 μm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
06709286 30 m 0.25 mm 1.4 μm
06709290 60 m 0.25 mm 1.4 μm
06709293 30 m 0.32 mm 1.8 μm
06709305 60 m 0.32 mm 1.8 μm
06709299 30 m 0.53 mm 3 μm
06709313 75 m 0.53 mm 3 μm
06709317 105 m 0.53 mm 3 μm
06713206 20 m 0.18 mm 1 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 06709286 Supplier Restek™ Supplier No. RK 10968
Only null left

Application-specific columns for volatile organic pollutants

  • Crossbond™ 6% cyanopropylphenyl/94% dimethyl polysiloxane
  • Can be used with GC/MS system or PID in tandem with ELCD
  • Excellent separation of the early-eluting gases

Specifications

Stationary Phase Rtx™-624
USP Type G43
Diameter (Metric) Inner 0.25 mm
Max. Temperature 240°C
For Use With (Application) Volatile Organic Pollutants Analysis
Particle Size 1.4 μm
Temperature Range -20°C to +240°C
Film Thickness 1.4 μm
Length (Metric) 30 m
Material Stainless Steel
Polarity Low to mid polar
Coating Fused Silica
Show More Show Less