missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SoftFit-L™ Pipette Tips, Filtered, in Racks with Lift-off Lids
GREENER_CHOICE

Numéro de catalogue. 2140302
Modifier l'affichage
Click to view available options
Volume (Metric):
20 μL
200 μL
1000 μL
1200 μL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Volume (Metric)
2140302 1000 μL
2123690 1200 μL
2140300 20 μL
2140301 200 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Numéro de catalogue. 2140302 Fournisseur Thermo Scientific™ Code fournisseur 2779
Il en reste null

Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ Filtered Pipette Tips in Racks in Lift-off Lids. For use with Rainin™ LTS pipettes.

Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.

The SoftFit-L System is compatible with Rainin LTS pipettes made by Rainin Instrument LCC.

  • Available in low retention
  • Sterile tips are certified free from RNase, DNase and pyrogen
  • Manufactured according to the industry's highest quality standards

Spécifications

Description 1000L, Filtered, Sterile, Rack
Volume (Metric) 1000 μL
Filtered Filtered
Sterility Sterile
Color Natural
Model 1000L
Length (English) 3.39 in.
Length (Metric) 8.61cm
Clean Claims DNase, RNase, DNA, ATP, and Endotoxin Free
Format Rack
Tip Style Universal
Color Code Blue
For Use With (Equipment) Rainin LTS LiteTouch
Product Line ART SoftFit L
Afficher plus de résultats Afficher moins de résultats