missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific Supplies Round Form Porcelain Evaporating Dishes
Description
- Round form evaporating dishes include lip
- Glazed inside and outside on both sides, except for large dishes (greater than 385 mL) which are glazed inside and partially outside
Spécifications
Spécifications
| Autoclavable | Autoclavable |
| Bottom Shape | Round |
| Capacity (Metric) | 2100 mL |
| Color | White |
| Material | Porcelain |
| Shape | Round |
| Sterility | Non-sterile |
| Surface Treatment | Glaze |
| Type | Evaporating Dish |
| Volume (Metric) Working | 2100 mL |
| Afficher plus de résultats |