missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Round Bottom Distillation Flasks with Side Arm
Description
Warranty
1 year limited manufacturer warranty
Spécifications
Spécifications
| Color | Clear |
| Capacity (Metric) | 2000 mL |
| Material | Borosilicate Glass (3.3) |
| For Use With (Application) | Distillation |
| Height (Metric) | 21.6 cm |
| Length (Metric) | 16.5 cm |
| Neck Style | Long |
| Product Type | Distilling Flasks |
| Width (Metric) | 16.5 cm |
| Autoclavable | Autoclavable |
| Afficher plus de résultats |