missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Rotor for Vacufuge Plus
Description
- A wide range of fixed-angle rotors and the microplate rotor are available to accommodate a variety of tubes, plates, and applications.
- Increase capacity with a spacer to stack some fixed-angle rotors.
- Precision engineered for optimal sample concentration.
Specifications
Specifications
| Description | F-45-22-17 |
| Type | Rotor |
| Capacity | 22 x 5.0 mL Eppendorf Tubes (Snap or Screw Caps) |
| Max. Speed | 1400 rpm |
| For Use With (Equipment) | Vacufuge Plus Vacuum Concentrators |
| No. of Places | 22 |