missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Rotator Workstation Racks
Description
- This pack of 4 polypropylene racks includes one each of blue, green, yellow and red.
- Racks are rotatable to hold tubes and vials of various sizes and can be locked together with a unique design.
- Racks feature built-in ridges for easy drainage.
- Each unit measures 108 x 68 x 108 mm.
- Built to withstand temperatures from -80° to 121°C.
- Autoclavable.
- Each rack can hold:
- 2 centrifuge tubes with 50 mL capacity; or
- 8 centrifuge tubes with 15 mL capacity; or
- 9 microcentrifuge tubes with 1.5 to 2.0 mL capacity; or
- 6 microcentrifuge tubes with 0.5 mL capacity; or
- 6 PCR 8-tube strips; or
- 48 PCR tubes with 0.2 mL capacity
- For every two units joined together, racks can hold:
- 1 PCR plate with 96 wells (unskirted or semi-skirted); or
- 8 PCR strips with 12 tubes
Spécifications
Spécifications
| Autoclavable | Autoclavable |
| Color | Assorted |
| Holds | Tubes |
| Material | Polypropylene |
| Positions | 88 |
| Shape | Rectangular |
| Stackable | No |
| Sterility | Non-sterile |
| For Use With (Equipment) | Centrifuge Tubes, Microcentrifuge Tubes, PCR Tubes and Plates |
| Includes | 4 Racks |
| Afficher plus de résultats |