missing translation for 'onlineSavingsMsg'
Learn More

RKI Eagle Four-Gas Portable Monitor

Catalog No. 18999148
Encompass
Change view
Click to view available options
Battery Life:
18 hr.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Battery Life
18999148 18 hr.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18999148 Supplier RKI Supplier No. 72 5401RK

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Specifications

Alarm Types Audible, visual
Battery Life 18 hr.
Components Measured Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen
Dimensions (L x W x H) 10.5 x 5.9 x 7 in. (26.67 x 14.98 x 17.78cm)
Height (English) 7 in.
Height (Metric) 17.78 cm
Length (English) 10.5 in.
Length (Metric) 26.67 cm
Temperature Range (English) 14°F to 104°F
Temperature Range (Metric) -10° to +40°C
Weight (English) 80 oz.
Weight (Metric) 2260g
Width (English) 5.9 in.
Width (Metric) 14.98 cm
Show More Show Less