missing translation for 'onlineSavingsMsg'
Learn More

Medicom™ Ritmed™ Laparotomy Sponges, Pre-washed, Tape Loop, Banded in 5’s, Non-sterile

Catalog No. 17377443
Change view
Click to view available options
Quantity:
100 Pk.
200 Pk.
360 Pk.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
17377443 100 Pk.
17377438 360 Pk.
17377442 200 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17377443 Supplier Medicom™ Supplier No. 1513

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Laparotomy sponges are surgical sponges used to absorb fluids, maintain a clear surgical field, and protect tissues during procedures such as abdominal and thoracic surgeries

  • Ritmed™ Laparotomy sponges are made of 100% cotton gauze.
  • 4-Ply with high absorbency and soft texture.
  • X-ray Detectable for use in the operation room.
  • Not made with Natural Rubber Latex.

Specifications

Material Cotton
Product Type Surgical Gauze Sponge
Sterility Non-sterile
Quantity 100 Pk.
Size Universal
Dimensions (L x W) 18 x 18 in.
Packaging Type Banded in groups of 5
Latex Free Yes
Style Pre-washed, Tape Loop
Autoclavable Not Autoclavable