missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Rigidwall Cleanroom

Catalog No. 15050991
Change view
Click to view available options
Length (English):
8 ft.
12 ft.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
15050991 12 ft.
15050989 8 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15050991 Supplier Fisherbrand™ Supplier No. FRWISO812X12

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Rigidwall cleanrooms combine class and functionality offering an elegant solution for most any cleanroom application. Easy to construct. Easy to clean.

  • Easy to construct, secure, and easy to clean
  • With wall panels providing full visibility from floor to ceiling, these rooms provide a comfortable working environment.
  • The modular nature of this system provides opportunity for expansion as your operation grows and offers the ability to relocate the cleanroom altogether should needs shift within your organization.
  • Our Rigidwall cleanrooms meet ISO 4 to ISO 8 air cleanliness ratings.

Specifications

Product Type Cleanroom
Filter Type 19 HEPA
Autoclavable Not Autoclavable
Height (English) 12 ft.
Length (English) 12 ft.
Width (English) 12 ft.