missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Right Angle Refraction Prism
Description
- Right-angle refraction prism.
- Made from flint glass and features polished surfaces.
- Available in Glass or Acrylic
Spécifications
Spécifications
| Material | Glass |
| For Use With (Application) | Optics and Light |
| Product Type | Prism |
| Length (English) | 1.25 in. |
| Length (Metric) | 32 mm |