missing translation for 'onlineSavingsMsg'
Learn More

Electrode Storage Solution, Ricca Chemical

Catalog No. 279516
Change view
Click to view available options
Capacity (Metric):
500 mL
1000 mL
4000 mL
20000 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
279516 500 mL
279532 1000 mL
27955 20000 mL
27951 4000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 279516 Supplier Ricca Chemical Company Supplier No. 279516
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For storing glass and combination pH electrodes.

For storing glass and combination pH electrodes.

Certifications

NIST traceable

Specifications

Capacity (English) 16.9 oz.
Capacity (Metric) 500 mL
For Use With (Equipment) pH Electrodes
Type Storage Solution, Poly Natural
For Use With (Application) For storing glass and combination pH electrodes
Packaging Natural Poly Bottle
Quantity 500 mL