missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Rheodyne™ Model 7060 Selection Valve

Catalog No. 111003109
Change view
Click to view available options
Max. Pressure:
5000 psi
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Max. Pressure
111003109 5000 psi
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111003109 Supplier MilliporeSigma™ Supelco™ Supplier No. 58817

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Number of ports: 7 and Number of positions: 6

For column or mobile phase selection. Instead of frequently connecting and disconnecting columns to your system, connect the injector outlet to the common center port of a Model 7060 valve, and connect up to 6 columns to the peripheral ports. (We recommend allowing one port for bypass/flushing operations.) The common port can be sequentially connected to each of the 6 peripheral ports by manually rotating the handle in either direction. Connect the column outlets to a second Model 7060 valve to direct the flow from the columns to the detector. Low dispersion 0.41 mm/0.016 in. I.D. passages and an internal volume of less than 2 μL ensure minimal extra-column band broadening.

Specifications

For Use With (Application) Liquid Chromatography
Max. Pressure 5000 psi
Description 5,000 psi max. pressure (350 bar) (factory set)

Rheodyne is a registered trademark of IDEX Health & Science, LLC