missing translation for 'onlineSavingsMsg'
Learn More

Gibco™ RevitaCell™ Supplement (100X)

Catalog No. a2644501
Encompass
Change view
Click to view available options
Quantity:
5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
A2644501 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. A2644501 Supplier Gibco™ Supplier No. A2644501
Only null left

RevitaCell™ Supplement (100X)

RevitaCell™ Supplement (100X) has been optimized for use with pluripotent stem cells (PSCs), either as a post-thaw recovery solution to improve cell viability or in combination with Essential 8™ Medium to enhance single cell passaging applications. It can also be used for recovery of primary neurons, traditionally a challenging cell to efficiently recover. The significant improvement seen in these applications is due to the presence of a more specific ROCK inhibitor coupled with molecules containing antioxidant and free radical scavenger properties that minimize the impact of stress on the cells.

  • Enabling—provides maximum cell viability when performing single cell passaging
  • Rapid cell recovery—high post-thaw cell viability and growth of pluripotent stem cells (passaged as clumps or single cells) and neurons
  • Consistent—formulated using animal origin-free and chemically defined materials for quality and confidence

    Single cell passaging
    Use of the RevitaCellTM Supplement for 18-24 hours post-single cell passaging provides vast improvement in cell survival. Cells are shown to reach passaging confluency within 3-4 days post-seeding.

    Higher specificity
    Kinase profiling of pro-survival small molecules in RevitaCell™ Supplement shows higher specificity in comparison to traditional ROCK inhibitors (i.e., Y-27632 and Thiazovivin).

    Quicker post-thaw recovery
    PSCs recovered at 40,000 viable cells/cm2 using media supplemented with RevitaCell™ Supplement for the first 24 hours post-thaw recovery followed by feeding with unsupplemented Essential 8™ Medium will typically reach 80% confluency in <5 days, significantly reducing the average post-thaw recovery time of most cryopreservation solutions. Neurite outgrowth of neurons is also significantly improved using RevitaCell™ Supplement.
  • Specifications

    Content And Storage Store at -5 to -20°C and protect from light.
    Cell Type Stem Cells (iPS - Induced Pluripotent Stem)
    Classification Animal Origin-free
    Concentration 100 X
    Culture Type Stem Cell (Embryonic, iPS - Induced Pluripotent Stem)
    Product Type Media Supplement
    Manufacturing Quality cGMP for medical devices, 21 CFR Part 820 and ISO 13485
    Product Line Gibco, RevitaCell
    Quantity 5 mL
    Shipping Condition Dry Ice
    Source Animal origin-free
    Show More Show Less

    For Research Use Only. Not for use in diagnostic procedures.