missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Reusable Gas and Media Handling Fitting

Catalog No. 08624434
Change view
Click to view available options
Diameter (Metric) Tubing:
6.35 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Tubing
08624434 6.35 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08624434 Supplier Corning™ Supplier No. 4519163
Get Up to $2,500 in Products with Purchase
View all promotions

missing translation for 'validMainframeMsg'

Fits 3 L Angled side arm Spinner Flasks. side arm fittings for used for a variety of functions in angled side arm Spinner Flasks during cell culture.

Combination angled side arm fittings provide a convenient way of transferring media into or out of flasks aseptically. They can also be used to sparge the cell culture medium directly, or the headspace above the cell culture medium, with gases to enhance cell production. The fittings are comprised of a PET insert with a fluorocarbon O-ring and a polypropylene-sealing cap. One 316 stainless steel tube extends to the bottom of the flask; the other is a shorter 6 in. length.

Specifications

Description Dual 1/4 Inlets for 3 L Angled Sidearm Flasks
Diameter (Metric) Tubing 6.35 mm