missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Reusable Borosilicate Glass Tubes with Plain End

All sizes except 6, 22, and 25mm O.D. have marking spot
Specifications
| Design Type | Plain Rimless |
|---|---|
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| Graduated | No |
| Product Type | Culture Tube |
| Catalog Number | Mfr. No. | Capacity (Metric) | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | |||
14957AA
![]() |
Corning™
98206 |
0.5 mL | 50 mm | 6 mm |
N/A
|
|
|||
14957M
![]() |
Corning™
982025 |
55 mL | 150 mm | 25 mm |
N/A
|
|
|||
14957N
![]() |
Corning™
982025X |
70 mL | 200 mm | 25 mm |
N/A
|
|
|||
14957B
![]() |
Corning™
982012 |
5 mL | 75 mm | 12 mm |
N/A
|
|
|||
14957J
![]() |
Corning™
982020 |
34 mL | 150 mm | 20 mm |
N/A
|
|
|||
14957A
![]() |
Corning™
982010 |
3 mL | 75 mm | 10 mm |
N/A
|
|
|||
14957F
![]() |
Corning™
982016X |
15 mL | 125 mm | 16 mm |
N/A
|
|
|||
14957H
![]() |
Corning™
982018 |
27 mL | 150 mm | 18 mm |
N/A
|
|
|||
14957E
![]() |
Corning™
982016 |
11 mL | 100 mm | 16 mm |
N/A
|
|
|||
14957C
![]() |
Corning™
982013 |
9 mL | 100 mm | 13 mm |
N/A
|
|
|||
14957G
![]() |
Corning™
982016XX |
20 mL | 150 mm | 16 mm |
N/A
|
|
|||
|
14957K
|
Corning™
982022 |
50 mL | 175 mm | 22 mm |
N/A
|
|
|||
Description
All sizes except 6, 22, and 25mm O.D. have marking spot
Rimless for greater convenience in plugging and rack storage. Walls and bottoms are of uniform thickness. Ends are fire-polished.
Cat. No 9820-12 is a Kahn tubes.
Cat. No. 9820-13 is a Wasserman tube.
Specifications
| Plain Rimless | |
| Non-sterile | |
| Culture Tube |
| Borosilicate Glass | |
| No |