missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Reusable Borosilicate Glass Tubes with Plain End

Description
All sizes except 6, 22, and 25mm O.D. have marking spot
Rimless for greater convenience in plugging and rack storage. Walls and bottoms are of uniform thickness. Ends are fire-polished.
Cat. No 9820-12 is a Kahn tubes.
Cat. No. 9820-13 is a Wasserman tube.
Specifications
Specifications
| Design Type | Plain Rimless |
| Capacity (Metric) | 27 mL |
| Length (Metric) | 150 mm |
| Material | Borosilicate Glass |
| Label Type | Marking Spot |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Graduated | No |
| Diameter (Metric) | 18 mm |
| Product Type | Culture Tube |