missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Reusable Borosilicate Glass Tubes with Plain End
GREENER_CHOICE

Catalog No. 14957AA
Change view
Click to view available options
Capacity (Metric):
0.5 mL
3 mL
5 mL
9 mL
11 mL
15 mL
20 mL
27 mL
34 mL
50 mL
55 mL
70 mL
Length (Metric):
50 mm
75 mm
100 mm
125 mm
150 mm
175 mm
200 mm
Diameter (Metric):
6 mm
10 mm
12 mm
13 mm
16 mm
18 mm
20 mm
22 mm
25 mm
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Length (Metric) Diameter (Metric)
14957AA 0.5 mL 50 mm 6 mm
14957M 55 mL 150 mm 25 mm
14957N 70 mL 200 mm 25 mm
14957B 5 mL 75 mm 12 mm
14957J 34 mL 150 mm 20 mm
14957A 3 mL 75 mm 10 mm
14957F 15 mL 125 mm 16 mm
14957H 27 mL 150 mm 18 mm
14957E 11 mL 100 mm 16 mm
14957C 9 mL 100 mm 13 mm
14957G 20 mL 150 mm 16 mm
14957K 50 mL 175 mm 22 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 14957AA Supplier Corning™ Supplier No. 98206

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

All sizes except 6, 22, and 25mm O.D. have marking spot

Rimless for greater convenience in plugging and rack storage. Walls and bottoms are of uniform ­thickness. Ends are fire-polished.

Cat. No 9820-12 is a Kahn tubes.

Cat. No. 9820-13 is a Wasserman tube.

Specifications

Design Type Plain Rimless
Capacity (Metric) 0.5 mL
Length (Metric) 50 mm
Material Borosilicate Glass
Sterility Non-sterile
Autoclavable Autoclavable
Graduated No
Diameter (Metric) 6 mm
Product Type Culture Tube