missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Reusable Borosilicate Glass Tubes with Plain End
GREENER_CHOICE

All sizes except 6, 22, and 25mm O.D. have marking spot

Supplier:  Corning™ 982012

 View more versions of this product

Catalog No. 14957B

Only null left

Description

Description

All sizes except 6, 22, and 25mm O.D. have marking spot

Rimless for greater convenience in plugging and rack storage. Walls and bottoms are of uniform ­thickness. Ends are fire-polished.

Cat. No 9820-12 is a Kahn tubes.

Cat. No. 9820-13 is a Wasserman tube.

Specifications

Chemical Identifiers

Plain Rimless
Non-sterile
Culture Tube
Borosilicate Glass
No

Specifications

Plain Rimless
75 mm
Marking Spot
No
Culture Tube
5 mL
Borosilicate Glass
Non-sterile
12 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions