missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH Test Sieves - 13 Mesh or Less
Description
Dimensions: 8 dia. x 2 in.D (20.3 x 5cm)
Compliance
Meet ASTM E11
Spécifications
Spécifications
| Depth (English) | 2 in. |
| Depth (Metric) | 5.08 cm |
| Pore Size | 1.7 mm |
| Type | Test Sieve |
| Certifications/Compliance | ISO 3310 |
| Diameter (English) Outer | 8 in. |
| Material | Stainless Steel |
| Tyler Standard | 12 Mesh |
| U.S. Standard | No. 12 |
| For Use With (Application) | Ideal for cement clinker, chemicals, coffee, construction materials, fertilizers, fillers, flours, grains, Metals powders, Minerals, nuts, Plastics, sand, seeds, soils, washing powder etc. |
| Afficher plus de résultats |