missing translation for 'onlineSavingsMsg'
Learn More

Male Pipe to Valco™ Internal Adapter Connector from Restek™

Numéro de catalogue. p-3204485
Encompass
Change view
Click to view available options
Thread Size:
0.25mm bore
0.75 bore
0.75mm bore
Description:
Internal Cross
Internal Tee
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Thread Size Description
06710524 0.25mm bore Internal Cross
06710522 0.25mm bore Internal Tee
06710523 0.75mm bore Internal Tee
06710526 0.75 bore Internal Cross
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Numéro de catalogue. 06710524 Fournisseur Chromatographic Code fournisseur RK 20156
Il en reste null

For use with 1/16 in. O.D. tubing.

  • 300 series stainless steel
  • Includes stainless steel ferrules
  • Zero-Dead-Volume Valco Internal Tee connects three lines
  • Zero-Dead-Volume Valco Internal Cross connects four lines
  • Union Bore: 0.25mm

Spécifications

Type Cross
Diameter (Metric) Inner 0.25 mm
Thread Size 0.25mm bore
Description Internal Cross