missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Valco Connectors

Numéro de catalogue. 06710514
Encompass
Change view
Click to view available options
Diameter (Metric) Inner:
0.15 mm
0.25 mm
0.75 mm
1.58 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Diameter (Metric) Inner
06710514 0.15 mm
06710515 0.25 mm
06710517 0.75 mm
06710518 1.58 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Numéro de catalogue. 06710514 Fournisseur Restek™ Code fournisseur RK 20147
Il en reste null

For use with 0.0625 in. OD tubing.

  • Ends of tubing seat squarely at bottoms of fitting details
  • Made of 300-series stainless steel

Spécifications

Type Union
Diameter (Metric) Inner 0.15 mm
For Use With HPLC