missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Ultra HPLC Columns with Amino Column Packing, 5μm Particle Size
Excellent choice for the analysis of simple sugars
$1759.53 - $2097.23
Specifications
| Diameter (Metric) | 4.6 mm |
|---|---|
| Film Thickness | 5 μm |
| Flow Rate | 1 mL/min |
| For Use With | Normal Phase Analysis of Mono and Disaccharides or Similar Compounds |
| Ligand Type | Aminopropylsilane |
| Catalog Number | Mfr. No. | Length (Metric) | Includes | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) | Includes | Price | Quantity | ||||
06715258
|
Restek™
RK9107565 |
150 mm | Without Trident Inlet Fitting |
Each for $1,860.74
|
|
||||
06715259
|
Restek™
RK9107565700 |
150 mm | With Trident Inlet Fitting |
Each for $1,759.53
|
|
||||
06715266
|
Restek™
RK9107575700 |
250 mm | Trident™ inlet fitting |
Each for $2,097.23
|
|
||||
Description
- General purpose column for normal phase and HILIC modes
- Also available with Trident Inlet Fitting
- Pore size: 100
- Carbon load: 2%
- pH range: 2.5 to 8
- Temperature limit: 80°C
- Aminopropylsilane ligand
Specifications
| 4.6 mm | |
| 1 mL/min | |
| Aminopropylsilane | |
| Spherical | |
| 2.5 to 8 | |
| 10 g | |
| L8 | |
| Type B Silica | |
| Mixed Mode | |
| Reversed Phase, Normal Phase, Ion Exchange, HILIC | |
| Column |
| 5 μm | |
| Normal Phase Analysis of Mono and Disaccharides or Similar Compounds | |
| 4000 psi (275 bar) | |
| 5 μm | |
| 100 Å | |
| 80°C | |
| Amino (NH2) | |
| 2% | |
| No | |
| Stainless Steel |