missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Ultra HPLC Columns with Amino Column Packing, 5μm Particle Size DFS Item

Excellent choice for the analysis of simple sugars

Supplier:  Restek™ RK9107565

 View more versions of this product

Catalog No. 06715258


Only null left
Explore available promotions

Description

Description

  • General purpose column for normal phase and HILIC modes
  • Also available with Trident Inlet Fitting
  • Pore size: 100
  • Carbon load: 2%
  • pH range: 2.5 to 8
  • Temperature limit: 80°C
  • Aminopropylsilane ligand

Specifications

Specifications

4.6 mm
1 mL/min
Without Trident Inlet Fitting
Aminopropylsilane
Spherical
2.5 to 8
10 g
L8
Type B Silica
Mixed Mode
Reversed Phase, Normal Phase, Ion Exchange, HILIC
Column
5 μm
Normal Phase Analysis of Mono and Disaccharides or Similar Compounds
150 mm
4000 psi (275 bar)
5 μm
100 Å
80°C
Amino (NH2)
2%
No
Stainless Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions