missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ TO-14A Forty-One Component Mix
Description
- 41 components
- Includes certificate of analysis and unique serial number
- Disposable aluminum cylinder
- Volume: 104L at 1800psi
- Size: 104L
- Blend tolerance: ±10%
- Outlet Fitting: CGA-180
- Shelf Life: 1 year
- Size: 8 x 24cm
- Weight: 0.7kg
Specifications
Specifications
| Components | Acrylonitrile, Benzene, Bromomethane, 1,3-Butadiene, Carbon tetrachloride, Chlorobenzene, Chloroform, Chloromethane, 1,2-Dibromoethane, m-Dichlorobenzene, o-Dichlorobenzene, p-Dichlorobenzene, Dichlorodifluoromethane, 1,1-Dichloroethane, 1,2-Dichloroethane, 1,1-Dichloroethene, cis-1,2-Dichloroethene, 1,2-Dichloropropane, cis-1,3-Dichloropropene, trans-1,3-Dichloropropene, Dichlorotetrafluoroethane, Ethyl benzene, Ethyl Chloride, Hexachloro-1,3-Butadiene, Methylene Chloride, Styrene, 1,1,2,2-Tetrachloroethane, Tetrachloroethylene, Toluene, 1,2,4-Trichlorobenzene, 1,1,1-Trichloroethane, 1,1,2-Trichloroethane, Trichloroethene, Trichlorofluoromethane, 1,1,2-Trichlorotrifluoroethane, 1,2,4 Trimethylbenzene, 1,3,5-Trimethylbenzene, Vinyl Chloride, m-Xylene, o-Xylene, p-Xylene in Nitrogen |
| Concentration | 1 ppm |
| Volume (Metric) Gas | 104 L |
| Pressure | 1800 psi |
| Weight (English) | 1.5 lb. |
| Volume (English) Gas | 27.47 gal. |
| Weight (Metric) | 0.7 kg |
| Type | TO-14A 41 Component Mix |