missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Sulfinert-Treated Swagelok Sample Cylinders
Description
- Cylinders have 0.25 in. female NPT threads on both ends
- Each cylinder is hydrostatically tested to at least 5/3 the working pressure
- Range of cylinder sizes: 75 cc to 2,250 cc
Specifications
Specifications
| Material | Stainless Steel, Sulfinert treated |
| Pressure | 1800 psi |
| Size | 1000 cc |
| Thread Size | 1/4 in. NPT(F) |
| Product Type | Sample Cylinder |