missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Sulfinert-Treated Swagelok Sample Cylinders
Made of 304L stainless steel to resist corrosion and DOT rated to 1800 and 5000psig, which allows sampling at gas wellheads as well as on-site refineries.
Supplier: Restek™ RK 24133
Description
- Cylinders have 0.25 in. female NPT threads on both ends
- Each cylinder is hydrostatically tested to at least 5/3 the working pressure
- Range of cylinder sizes: 75 cc to 2,250 cc
Chemical Identifiers
| Stainless Steel, Sulfinert treated | |
| 0.25 NPTF in. | |
| Sample Cylinder |
| 1800 psi | |
| 0.63 NPTFcm |
Specifications
| Stainless Steel, Sulfinert treated | |
| 500 cc | |
| 0.63 NPTFcm |
| 1800 psi | |
| 0.25 NPTF in. | |
| Sample Cylinder |