missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Sulfinert-Treated Swagelok Sample Cylinders

Made of 304L stainless steel to resist corrosion and DOT rated to 1800 and 5000psig, which allows sampling at gas wellheads as well as on-site refineries.

Supplier:  Restek™ RK 24131

Encompass

 View more versions of this product

Catalog No. 06712201


Only null left

Description

Description

  • Cylinders have 0.25 in. female NPT threads on both ends
  • Each cylinder is hydrostatically tested to at least 5/3 the working pressure
  • Range of cylinder sizes: 75 cc to 2,250 cc
Specifications

Chemical Identifiers

Stainless Steel, Sulfinert treated
0.25 NPTF in.
Sample Cylinder
1800 psi
0.63 NPTFcm

Specifications

Stainless Steel, Sulfinert treated
150 cc
0.63 NPTFcm
1800 psi
0.25 NPTF in.
Sample Cylinder
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions