missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Spectra Gas 7621 High-Purity VOC Regulator
Individually tested for leaks and impurities
$6,308.81 - $6,410.68
Specifications
| Connection Type | 0.12 in. Tube compression outlet |
|---|---|
| Diaphragm Material | Stainless Steel |
| Type | VOC Regulator |
| Inlet | 180 |
| Material | Stainless Steel |
Description
- Single-stage, stainless steel
- Two pressure gauges and CGA-180 fitting
- Accurate pressure control even at low flow rate
- 3000psig maximum inlet pressure
- Stainless steel diaphragm and Kel-F™ seat
- 0.125 in. tube compression outlet
- Small internal volume: 3.03cc
Specifications
| 0.12 in. Tube compression outlet | |
| VOC Regulator | |
| Stainless Steel | |
| 3000 psi |
| Stainless Steel | |
| 180 | |
| Single | |
| Kel-F™ |