missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Spectra Gas 7621 High-Purity VOC Regulator

Catalog No. 06711671
Encompass
Change view
Click to view available options
Outlet Gauge Pressure:
0 to 100 psi
0 to 30 psi
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Outlet Gauge Pressure
06711671 0 to 30 psi
06711672 0 to 100 psi
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06711671 Supplier Restek™ Supplier No. RK 21572

Individually tested for leaks and impurities

  • Single-stage, stainless steel
  • Two pressure gauges and CGA-180 fitting
  • Accurate pressure control even at low flow rate
  • 3000psig maximum inlet pressure
  • Stainless steel diaphragm and Kel-F™ seat
  • 0.125 in. tube compression outlet
  • Small internal volume: 3.03cc

Specifications

Connection Type 0.12 in. Tube compression outlet
Diaphragm Material Stainless Steel
Type VOC Regulator
Inlet 180
Material Stainless Steel
No. of Stages Single
Outlet Gauge Pressure 0 to 30 psi
Pressure Range (Inlet) 3000 psi
Seat Material Kel-F™