missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Rtx™-WAX Capillary Columns: Standard
With excellent selectivity compared to other Carbowax™ columns
Supplier: Restek™ RK12455
Description
Columns only.
- Polyethylene glycol phase (Crossbond™ polyethylene glycol) with extended operating temperatures for the analysis of compounds having a wide volatility range
- High polarity
- Provide thermal stability with guaranteed low bleed to 250°C (482°F); low (20°C) minimum usable temperature
- Fast and efficient for BTEX analysis
- Include individual test chromatogram
FAMEs, Essential oils, Polar solvents
Specifications
| 0.53 mm | |
| Rtx™-Wax | |
| Crossbond™, Glycols Analysis, Aldehydes Analysis | |
| 20°C to 240/250°C | |
| 30 m | |
| Intermediate to high polar |
| G14, G15, G16, G20, G39 | |
| 350°C | |
| 1 μm | |
| 1 μm | |
| Stainless Steel | |
| Fused Silica |