missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Rtx™-WAX Capillary Columns: Standard

Catalog No. p-2330659
Encompass
Change view
Click to view available options
Length (Metric):
15 m
30 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.25 μm
0.5 μm
1 μm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
06709747 30 m 0.25 mm 0.25 μm
06709750 30 m 0.32 mm 0.25 μm
06709765 30 m 0.32 mm 0.5 μm
06709774 15 m 0.53 mm 1 μm
06709777 30 m 0.53 mm 1 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 06709747 Supplier Restek™ Supplier No. RK 12423
Only null left

With excellent selectivity compared to other Carbowax™ columns

Columns only.

  • Polyethylene glycol phase (Crossbond™ polyethylene glycol) with extended operating temperatures for the analysis of compounds having a wide volatility range
  • High polarity
  • Provide thermal stability with guaranteed low bleed to 250°C (482°F); low (20°C) minimum usable temperature
  • Fast and efficient for BTEX analysis
  • Include individual test chromatogram

FAMEs, Essential oils, Polar solvents

Specifications

Stationary Phase Rtx™-Wax
Diameter (Metric) Inner 0.25 mm
USP Type G14, G15, G16, G20, G39
Max. Temperature 350°C
For Use With (Application) Crossbond™, Glycols Analysis, Aldehydes Analysis
Particle Size 0.25 μm
Temperature Range 20°C to 250°C
Film Thickness 0.25 μm
Length (Metric) 30 m
Material Stainless Steel
Polarity Intermediate to high polar
Coating Fused Silica
Show More Show Less