missing translation for 'onlineSavingsMsg'
Learn More

Restek™ RTX™-Volatiles Capillary Columns: I.D. 0.32mm DFS Item

Application-specific columns for volatile organic pollutants

Supplier:  Restek™ RK10904

 View more versions of this product

Catalog No. 06709250

Only null left
Explore available promotions

Description

Description

  • RTX-Volatile columns were the first columns designed specifically for analyses of the 34 volatile organic pollutants listed in U.S. EPA methods 601, 602, and 624
    • Quantify all compounds listed in the accompanying methods using a mass spectrometer or a PID in tandem with an ELCD
    • Stationary phase: Diphenyl/dimethyl polysiloxane
    • Thermal stability up to 280°C
    • Coating: Fused silica
    • Low bleed

    Applications:

    Use with volatile pollutants

Specifications

Specifications

0.32 mm
350°C
1.5 μm
1.5 μm
Stainless Steel
Not Applicable
Rtx™-Volatiles
Volatile Organic Pollutants Analysis
-20°C to +270/280°C
60 m
Fused Silica
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions