missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ RTX™-Volatiles Capillary Columns: I.D. 0.32mm
Description
- RTX-Volatile columns were the first columns designed specifically for analyses of the 34 volatile organic pollutants listed in U.S. EPA methods 601, 602, and 624
- Quantify all compounds listed in the accompanying methods using a mass spectrometer or a PID in tandem with an ELCD
- Stationary phase: Diphenyl/dimethyl polysiloxane
- Thermal stability up to 280°C
- Coating: Fused silica
- Low bleed
Applications:
Use with volatile pollutants
Specifications
Specifications
| Stationary Phase | Rtx™-Volatiles |
| Diameter (Metric) Inner | 0.32 mm |
| Max. Temperature | 350°C |
| For Use With (Application) | Volatile Organic Pollutants Analysis |
| Particle Size | 1.5 μm |
| Temperature Range | -20°C to +270/280°C |
| Film Thickness | 1.5 μm |
| Length (Metric) | 30 m |
| Material | Stainless Steel |
| Coating | Fused Silica |
| Show More |