missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ RTX™-200MS Capillary Columns: I.D. 0.32mm
Capillary columns in a variety of lengths, particle sizes and temperature ranges available
$1899.43 - $1904.81
Specifications
| Diameter (Metric) Inner | 0.32 mm |
|---|---|
| USP Type | G6 |
| Max. Temperature | 350°C |
| Material | Stainless Steel |
| Polarity | Mid polar |
| Catalog Number | Mfr. No. | Length (Metric) | Film Thickness | Particle Size | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) | Film Thickness | Particle Size | Price | Quantity | |||
06710201
|
Restek™
RK15624 |
30 m | 0.25 μm | 0.25 μm |
Each for $1,899.43
|
|
|||
06710207
|
Restek™
RK15639 |
30 m | 0.5 μm | 0.5 μm |
Each for $1,904.81
|
|
|||
06710214
|
Restek™
RK15654 |
30 m | 1 μm | 1 μm |
Each for $1,899.43
|
|
|||
Description
- USP Type: G6
- Coated in fused silica
Specifications
| 0.32 mm | |
| 350°C | |
| Mid polar |
| G6 | |
| Stainless Steel | |
| Fused Silica |