missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ RTX™-200MS Capillary Columns: I.D. 0.32mm
Capillary columns in a variety of lengths, particle sizes and temperature ranges available
Supplier: Restek™ RK15624
Description
- USP Type: G6
- Coated in fused silica
Specifications
| 0.32 mm | |
| Rtx™-200 MS | |
| Ketones Analysis, Freon™ Fluorocarbons, Alcohol Analysis, Ketones, Silanes, Glycols Analysis | |
| -20°C to +320/340°C | |
| 30 m | |
| Mid polar |
| G6 | |
| 350°C | |
| 0.25 μm | |
| 0.25 μm | |
| Stainless Steel | |
| Fused Silica |