missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Replacement Orifices

Catalog No. 06712254
Encompass
Change view
Click to view available options
Size (Metric):
0.003 cm
0.004 cm
0.005 cm
0.007 cm
0.015 cm
Material:
Siltek Treated
Stainless Steel
Flow Rate:
2 to 4 cc/min.
20 to 40 cc/min.
4 to 8 cc/min.
40 to 80 cc/min.
8 to 20 cc/min.
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (Metric) Material Flow Rate
06712254 0.015 cm Stainless Steel 40 to 80 cc/min.
06712243 0.003 cm Siltek Treated 2 to 4 cc/min.
06712247 0.015 cm Siltek Treated 40 to 80 cc/min.
06712244 0.004 cm Siltek Treated 4 to 8 cc/min.
06712245 0.005 cm Siltek Treated 8 to 20 cc/min.
06712246 0.007 cm Siltek Treated 20 to 40 cc/min.
06712250 0.003 cm Stainless Steel 2 to 4 cc/min.
06712251 0.004 cm Stainless Steel 4 to 8 cc/min.
06712252 0.005 cm Stainless Steel 8 to 20 cc/min.
06712253 0.007 cm Stainless Steel 20 to 40 cc/min.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 06712254 Supplier Restek™ Supplier No. RK 24249

Use these orifices with a Veriflo 423XL flow controller to change the flow range for alternative sampling times.

  • Available in stainless-steel or Siltek-treated material

Specifications

Flow Rate 40 to 80 cc/min.
Material Stainless Steel
Size (English) 0.006 in.
Size (Metric) 0.015 cm
Type Replacement Orifice