missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Pinnacle™ DB C8 Specialty/Application Specific HPLC Column, 5 μm
Base-deactivated spherical silica optimized for UHPLC stability.
Supplier: Restek™ RK9413575
Description
C8 is a conventional monomeric octylsilane column offering a shorter alkyl chain to provide less hydrophobic retention and improved basic peak shape. C8 is suitable for a wide range of compounds from acidic through slightly basic.
- Particle Size: 5μm, spherical
- Pore Size: 140 angstrom
- Carbon Load: 6%
- End-Cap: yes
- pH Range: 2.5 to 8
- Temperature Limit: 80°C
- USP Phase Code: L7
- Phase Category: C8, octylsilane
- Ligand Type: monomeric C8
Specifications
| 4.6 mm | |
| 1 mL/min | |
| 250 mm | |
| 4000 psi (275 bar) | |
| 5 μm | |
| 140 Å | |
| 80°C | |
| C8 | |
| 6% | |
| Yes | |
| Stainless Steel | |
| UHPLC |
| 5 μm | |
| Analysis of Basic Compounds or Bases Mixed with Acids/Neutrals | |
| Monomeric C8 | |
| Spherical | |
| 2.5 to 10 | |
| 5 g | |
| L7 | |
| Silica | |
| Specialty/Application Specific | |
| Reversed Phase | |
| Column |