missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Pinnacle™ DB C8 Specialty/Application Specific HPLC Column, 5 μm

Catalog No. p-3216330
Encompass
Change view
Click to view available options
Length (Metric):
100 mm
150 mm
250 mm
Diameter (Metric):
4.6 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
06728375 100 mm 4.6 mm
06728403 150 mm 4.6 mm
06728410 250 mm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06728375 Supplier Restek™ Supplier No. RK 9413515
Only null left

Base-deactivated spherical silica optimized for UHPLC stability.

C8 is a conventional monomeric octylsilane column offering a shorter alkyl chain to provide less hydrophobic retention and improved basic peak shape. C8 is suitable for a wide range of compounds from acidic through slightly basic.

  • Particle Size: 5μm, spherical
  • Pore Size: 140 angstrom
  • Carbon Load: 6%
  • End-Cap: yes
  • pH Range: 2.5 to 8
  • Temperature Limit: 80°C
  • USP Phase Code: L7
  • Phase Category: C8, octylsilane
  • Ligand Type: monomeric C8

Specifications

Diameter (Metric) 4.6 mm
Film Thickness 5 μm
Flow Rate 1 mL/min
For Use With Analysis of Basic Compounds or Bases Mixed with Acids/Neutrals
Length (Metric) 100 mm
Ligand Type Monomeric C8
Max. Pressure 4000 psi (275 bar)
Particle Shape Spherical
Particle Size 5 μm
pH 2.5 to 10
Pore Size 140 Å
Quantity 5 g
Temperature 80°C
USP Type L7
Stationary Phase C8
Packing Material Silica
Carbon Load 6%
Column Type Specialty/Application Specific
Endcapped Yes
Phase Reversed Phase
Material Stainless Steel
Type Column
Technique UHPLC
Show More Show Less