missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Parker HydroGen Mate DI Water System DFS Item

Economical means of providing deionized water to hydrogen generators, or for other uses.

Supplier:  Restek™ RK22000

Catalog No. 06711807

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

  • Quick and easy installation; minimal maintenance
  • Removes organics, phosphates, chlorine, and essentially all ionizable constituents from water supply
  • Easy-fill dispensing gun
  • Visual indication for cartridge changes

Specifications

  • Maximum Flow Rate: 1 lpm
  • Water Inlet: 0.25 in. Push to connect
  • Maximum Water Supply Pressure: 50psig
  • Maximum Water Supply Temperature: 27°C
  • Dimensions (D x W x H): 73 x 311 x 457mm
  • Shipping Weight: 5.5kg

Warranty

12 months

Specifications

Specifications

Removes organics, phosphates, chlorine and essentially all ionizable constituents from your water supply
Hydrogen Mate Di Water System
Parker hydrogen generators
1 L/min.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions