missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ MXT™-5 Capillary Columns, 30 m
Low-polarity phase Crossbond™ 5% diphenyl/95% dimethyl polysiloxane
$1996.83 - $2029.89
Specifications
| Stationary Phase | Mxt™-5 |
|---|---|
| USP Type | G27, G36 |
| Max. Temperature | 445°C |
| Length (Metric) | 30 m |
| Material | Stainless Steel |
| Catalog Number | Mfr. No. | Diameter (Metric) Inner | Film Thickness | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Diameter (Metric) Inner | Film Thickness | Price | Quantity | ||||
06713589
|
Restek™
RK70223 |
0.25 mm | 0.25 μm |
Each for $1,996.83
|
|
||||
06713591
|
Restek™
RK70224 |
0.28 mm | 0.25 μm |
Each for $2,029.89
|
|
||||
06713610
|
Restek™
RK70239 |
0.28 mm | 0.5 μm |
Each for $2,029.89
|
|
||||
Description
- Tight monomodal distribution and extremely low bleed
- Equivalent to USP G27, G36 phases
Specifications
| Mxt™-5 | |
| 445°C | |
| Stainless Steel | |
| Siltek™ |
| G27, G36 | |
| 30 m | |
| Low polar |