missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ MXT™-5 Capillary Columns, 30 m
Low-polarity phase Crossbond™ 5% diphenyl/95% dimethyl polysiloxane
Supplier: Restek™ RK70239
Description
- Tight monomodal distribution and extremely low bleed
- Equivalent to USP G27, G36 phases
Specifications
| 0.28 mm | |
| Mxt™-5 | |
| Essential Oils Analysis, Solvent Impurities Analysis, Pesticide Analysis, Hydrocarbon Analysis, PCB Congener Analysis, Essential Oils, Semivolatiles Analysis | |
| -60°C to +400°C | |
| 30 m | |
| Low polar |
| G27, G36 | |
| 445°C | |
| 0.5 μm | |
| 0.5 μm | |
| Stainless Steel | |
| Siltek™ |