missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ MXT-1 Silcosteel Capillary Columns - 60m (197 ft.) Length
Siltek™-treated stainless steel
$3615.06 - $3880.45
Specifications
| USP Type | G1, G2, G38 |
|---|---|
| Max. Temperature | 445°C |
| Length (Metric) | 60 m |
| Material | Stainless Steel |
| Polarity | Non polar |
| Catalog Number | Mfr. No. | Diameter (Metric) Inner | Film Thickness | Particle Size | Temperature Range | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Diameter (Metric) Inner | Film Thickness | Particle Size | Temperature Range | Price | Quantity | ||
06713334
|
Restek™
RK70128 |
0.53 mm | 0.25 μm | 0.25 μm | -60°C to +430°C |
Each for $3,704.55
|
|
||
06713375
|
Restek™
RK70143 |
0.53 mm | 0.5 μm | 0.5 μm | -60°C to +400°C |
Each for $3,880.45
|
|
||
06713431
|
Restek™
RK70157 |
0.28 mm | 1 μm | 1 μm | -60°C to +320/360°C |
Each for $3,615.06
|
|
||
06713438
|
Restek™
RK70158 |
0.53 mm | 1 μm | 1 μm | -60°C to +320/360°C |
Each for $3,704.55
|
|
||
06713467
|
Restek™
RK70173 |
0.53 mm | 1.5 μm | 1.5 μm | -60°C to +310/360°C |
Each for $3,704.55
|
|
||
06713516
|
Restek™
RK70183 |
0.53 mm | 5 μm | 5 μm | -60°C to +270/360°C |
Each for $3,704.55
|
|
||
06713547
|
Restek™
RK70187 |
0.28 mm | 3 μm | 3 μm | -60°C to +285/360°C |
Each for $3,615.06
|
|
||
06713551
|
Restek™
RK70188 |
0.53 mm | 3 μm | 3 μm | -60°C to +285/360°C |
Each for $3,704.55
|
|
||
06713568
|
Restek™
RK70193 |
0.53 mm | 7 μm | 7 μm | -60°C to +250/360°C |
Each for $3,711.58
|
|
||
Description
- Nonpolar phase; Crossbond™ dimethyl polysiloxane
- General-purpose columns for solvent impurities, PCB congeners (e.g., Aroclor mixes), gases, natural gas odorants, sulfur compounds, essential oils, hydrocarbons, semivolatiles, pesticides, and oxygenate
- Temperature range: -60°C to +430°C (-74° to +806°F)
- Equivalent to USP G1, G2, G38 phases
Specifications
| G1, G2, G38 | |
| 60 m | |
| Non polar |
| 445°C | |
| Stainless Steel | |
| Siltek™ |